Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fabric and Masker for Curing

Fabric and Masker for Curing 11840

4.00 (4)
Item.#
00727938
Mfr.#
11840
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
*Use masker depending on usage.
Sheet Length (m)
25
Purpose
Mainly used outdoor.
Sheet Width (mm)
300
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Curing insulation curing
4
From Japan
On 2017-11-02 08:42:38
The thing up to now was a 25 mm tape but it can be used normally without problems. How about a dusty place?
This review is about item#00727992.
I used it for a car.
4
From Japan
On 2017-06-02 18:51:38
I masked the body of the car when painting a chorus-stop spray under the car. I was surprised because the widespread nylon cover was wide. But since we were able to mask the whole car, the paint stopping work finished painting faster than I thought. Thank you for a good product.
This review is about item#727992.
As a curing sheet
3
From Japan
On 2017-05-22 20:16:08
I want a little longer, I want a 4000th place as well
This review is about item#727992.
Curing
5
From Japan
On 2016-02-04 21:42:52
Since it reaches from the ceiling to the floor, it is convenient as it can prevent dust from dropping.
This review is about item#00727992.