Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for Work, Woodwork

Brush for Work, Woodwork 12288

3.55 (22)
Item.#
00728175
Mfr.#
12288
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For coating of small objects
Material (Handle Part)
Tree
Trim Length (mm)
38
Overall Length (mm)
210
Thickness (mm)
6
Trim
Pig bristles
Weight (g)
25
Dimension (mm)
55
Customer Reviews
5 star 7
4 star 5
3 star 6
2 star 1
1 star 3
Review Rating: 3.55
22 Customer Reviews
The reviews are automatic translation.
Because it is cheap, it is disposable!
5
From Japan
On 2018-05-16 18:30:00
We are using for sealing primer application! Because it is cheap, it is good for disposable!
This review is about item#40388652.
Woodworking painting work
3
From Japan
On 2018-04-13 09:27:06
It is cheap and saved. Sometimes hair falls out, but it is acceptable.
This review is about item#40388661.
Painting
3
From Japan
On 2018-02-26 21:37:10
I think that it is a good product with less hair loss. The price is also cheap.
This review is about item#40388652.
On primer brush during sealing operation
4
From Japan
On 2017-10-25 20:03:13
I bought it for the primer when sealing a thin joint. The hardness of the brush was just right. Because the price is also cheap, I am planning to purchase it from now on. It seems that you can use it variously because it can withstand enough solvent.
This review is about item#40388652.
When painting
5
From Japan
On 2017-03-15 16:30:03
Because it can be used without any problems, cheapness is greatly appreciated.
This review is about item#40388643.
Exterior wall painting
4
From Japan
On 2017-03-13 21:24:26
It is easy to use even with medium to high viscosity with waist. I hope the number of hairs is more than just a little more
This review is about item#728175.
Painting of woodworking products
3
From Japan
On 2017-01-12 14:43:52
Hair is stiff, hair feet are long so it is convenient for painting to a narrow place.
This review is about item#40388643.
Used for carpentry painting
4
From Japan
On 2016-10-02 14:11:21
I tried buying it but I think it is quite easy to use.
This review is about item#40388643.
For painting
5
From Japan
On 2016-08-04 11:39:46
It is easier to paint where the tip of hair is long and narrow, can be disposable at a low price
Selection of bond for bond
2
From Japan
On 2016-03-15 14:49:49
It is difficult to attach because the brush length is too long. It is easy to use if there is a short one with about one-half of the length.
This review is about item#40388652.