Buy more than* S$200* and get FREE SHIPPING

  • Joint Brush

Joint Brush 17513

3.36 (11)
Item.#
00728236
Mfr.#
17513
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim Length (mm)
32
Bristle Color
Hada Color
Size (Number)
12
Trim
Goat
Model
Kanemaki flat
Trim Width (mm)
36
Color
Hada Color
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 2
1 star 2
Review Rating: 3.36
11 Customer Reviews
The reviews are automatic translation.
Dummy included
4
From Japan
On 2017-07-25 15:09:34
Contains good stuff and less hair loss! Because it is cheap, feel free to use!
This review is about item#6747806.
Remove garbage
5
From Japan
On 2016-08-05 19:58:27
It is handy for garbage removal held between sashes. The size is just right.
This review is about item#06747797.
Sealing primer
1
From Japan
On 2016-06-12 17:09:47
I can not use my hair because I take it off my shoes! I do not feel like selling this kind of thing!
This review is about item#06747806.
Painting of fine parts
5
From Japan
On 2015-07-12 17:35:48
I was worried that my hair was too long and softer than the photo, but my back was strong, durable, hair loss was not bothering me and it was a good product of COSPA.
This review is about item#06747781.
Urethane painting
2
From Japan
On 2013-02-26 10:43:09
I am afraid of the hair dropout of the brush, so I will iron it thoroughly first. (There are a lot of times with a light power) There are times when missing is light, but if it is severe it will come out more than 100 and there will be many variations in the quality to cut. I can not say impossible at this price, but I am afraid of finish painting and can not be used.
This review is about item#06747781.
Gel coat painting during manufacturing of FRP products
1
From Japan
On 2012-11-17 11:14:30
I bought two of this time and used it, but both of the two were out of hair at that day. I wrote that other people disposable, but was originally made for disposable? I used various brushes until now, but this was my first time. It is regrettable because the tip of the hair was soft and easy to use.
This review is about item#06747806.
For painting and finishing of woodworking products
5
From Japan
On 2012-05-07 11:25:15
Excellent. To be honest I liked it so much that I could not get back to other goods. First of all, there is no hair dropout, and it is unavoidable to disposable. As a result of ourselves being finished, we will be disposable one by one but this performance is amazing at this price. I think that such a finishing brush does not matter anyhow, but in reality when doing with a good quality brush, stress and finish will be totally different. The amount of hair of this brush, the inclusion condition, the thickness of the handle, the length, everywhere 100 points. Goods without complaints. I would like manufacturers to keep manufacturing quality for a long time and continue manufacturing. Goods to recommend to the professional and amateur by letting go. The price is also satisfactory, but it is good if the price drops by one step if possible if possible.
This review is about item#06747797.
Painting work
2
From Japan
On 2011-07-13 16:22:55
The tip of the hair has been torn apart and I can not do fine work.
This review is about item#06747781.
I use it for painting machinery and equipment products
5
From Japan
On 2011-07-11 10:21:27
I think that it is easy to use.
This review is about item#06747806.
Because it is a repair business of electric motor, submersible pump etc, I use it for painting of motor cover, painting of pump etc. in small places, where I do not reach with a short handle brush.
4
From Japan
On 2010-09-18 12:00:49
I will be saved if there is a longer handle.
This review is about item#06747806.