Buy more than* S$200* and get FREE SHIPPING

  • Nylon Rice Planting Tabi Thin Type
  • Nylon Rice Planting Tabi Thin Type
  • Nylon Rice Planting Tabi Thin Type

Nylon Rice Planting Tabi Thin Type 330-AC

by Atom
3.33 (3)
Item.#
00728412
Mfr.#
330-AC
Package Qty.
1Pair
Ship pack of
1
25.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
With finger
Size (cm)
M(24-24.5), M(24-24.5)
Material (reverse side)
Polyester, nylon
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for rice field weeding work
2
From Japan
On 2017-06-20 20:07:23
I do not need to be stabbed by the cloths as far as my knees. However, if you tighten it, you have difficulty when you take off, so I want you to be able to tie it with a string.
This review is about item#728428.
Rice field management
3
From Japan
On 2016-07-08 22:13:22
Is it higher than what I used before, is it a little better?
This review is about item#00728428.
Marine Sports
5
From Japan
On 2014-12-11 14:16:55
This fit is nice. Sand and pebbles do not enter.
This review is about item#00728412.