Buy more than* S$200* and get FREE SHIPPING

  • Nylon Rice Planting Tabi Thin Type
  • Nylon Rice Planting Tabi Thin Type
  • Nylon Rice Planting Tabi Thin Type

Nylon Rice Planting Tabi Thin Type 330-AC

by Atom
4.00 (2)
Item.#
00728428
Mfr.#
330-AC
Package Qty.
1Pair
Ship pack of
1
24.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
With finger
Size (cm)
L(25-25.5), L(25-25.5)
Material (reverse side)
Polyester, nylon
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Management of rice paddy
3
From Japan
On 2016-07-08 22:13:22
Than what was previously used, how little good if there only high?
This review is about item#00728428.
Marine Sports
5
From Japan
On 2014-12-11 14:16:55
The fit is good. Sand and gravel does not turn on.
This review is about item#00728412.