Buy more than* S$200* and get FREE SHIPPING

  • Rice Planting Boots Minoru-Kun with Finger
  • Rice Planting Boots Minoru-Kun with Finger
  • Rice Planting Boots Minoru-Kun with Finger

Rice Planting Boots Minoru-Kun with Finger #4500

by Atom
4.00 (3)
Item.#
00728455
Mfr.#
#4500
Package Qty.
1Pair
Ship pack of
1
31.77 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
With finger
Size (cm)
S(23.5-24), S(23.5-24)
Material (reverse side)
polyester
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
In the rice fields of maintenance
5
From Japan
On 2016-10-30 21:16:50
Is satisfied a strong easy to wear was good because it does not matter where also sold at this time
This review is about item#728482.
For rice planting
3
From Japan
On 2016-06-24 16:11:01
I purchased here to reliably enter the hand because it was in a hurry, with respect to the price was cheap is more in the neighborhood of the home center.
This review is about item#00728473.
Rice planting, after rice planting herbicides such as
4
From Japan
On 2016-06-11 22:53:06
This time, I bought the first time. Compared to what was used until now and easy it is better to take off after work. The improvement, so when wearing the foot of the index finger is painful, is that you want to 2,3mm will be longer than the thumb this part. This is the same boots that has been used until now. It is unknown about the durability.
This review is about item#00728482.