Buy more than* S$200* and get FREE SHIPPING

  • Rice Planting Boots Minoru-Kun with Finger
  • Rice Planting Boots Minoru-Kun with Finger
  • Rice Planting Boots Minoru-Kun with Finger

Rice Planting Boots Minoru-Kun with Finger #4500

by ATOM
4.57 (7)
Item.#
00728473
Mfr.#
#4500
Package Qty.
1Pair
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
With finger
Size (cm)
L(25.5-26), L(25.5-26)
Material (reverse side)
polyester
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Seedling removal and rice planting
5
From Japan
On 2017-06-12 09:26:36
It was ideal for use in rice fields. Because it becomes compact, it is easy to carry around.
This review is about item#728464.
Used for seedling work
5
From Japan
On 2017-05-15 14:56:22
Recently, the demand fell sharply, the store in the near field had no stock, it was good that you can buy with instant delivery on the net.
This review is about item#728473.
rice planting
5
From Japan
On 2017-05-06 15:53:20
Since it adheres to the feet, it is an indispensable boots indispensable for rice planting It was saved promptly and it was saved
This review is about item#728473.
Rice planting work
5
From Japan
On 2017-03-30 05:28:21
Compared with the old rice planted shoes, it is easy to wear and easy to take off, I am very satisfied.
This review is about item#00728482.
By rice field maintenance
5
From Japan
On 2016-10-30 21:16:50
It is easy and easy to wear It is satisfactory It was good as it does not sell anywhere at this time
This review is about item#728482.
For rice planting
3
From Japan
On 2016-06-24 16:11:01
I bought it securely because I was in a hurry, but I bought it here, but as for the price the neighborhood home center was cheaper.
This review is about item#00728473.
Rice plants, weeding etc. after rice planting
4
From Japan
On 2016-06-11 22:53:06
This time, I purchased for the first time. It is better that it is easy to take off after work compared to what you have been using. As an improvement point, it is a thing that you want to make this part 2 to 3 mm longer than the thumb, because the forefinger of the foot hurts when wearing it. This is the same as the boots that I used to date. Durability is unknown.
This review is about item#00728482.