Buy more than* S$200* and get FREE SHIPPING

  • Rice Planting Boots Minoru-Kun Half Round
  • Rice Planting Boots Minoru-Kun Half Round
  • Rice Planting Boots Minoru-Kun Half Round

Rice Planting Boots Minoru-Kun Half Round #4600

by Atom
3.50 (6)
Item.#
00728516
Mfr.#
#4600
Package Qty.
1Pair
Ship pack of
1
31.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (reverse side)
polyester
Material (Sole)
Natural rubber
Length (cm)
40.5+/-3(26cm), 40.5+/-3(26cm)
Color
black
Size (cm)
23, 23
Foot Width
2E, 2E
Standard Weight (g/1 leg)
375+/-20(26cm), 375+/-20(26cm)
Material (Skin)
Natural rubber
Type
Sakimaru
Foot Width (cm)
100, 100
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Seedling work
1
From Japan
On 2017-05-01 16:43:07
I lost my feet in the rice paddies and get out quickly. Walking work is difficult.
This review is about item#728595.
rice planting
4
From Japan
On 2017-03-17 16:37:10
Use is now, but comfort was feeling good in the one size larger (usually 27cm).
This review is about item#728604.
Replenishment of current agriculture
3
From Japan
On 2016-09-29 19:02:24
Us to respond quickly, is grateful
This review is about item#728568.
When farm work
4
From Japan
On 2016-04-27 09:51:24
It was correct to choose the Sakimaru. It is put it good because as usual shoes. It may be fit, but stuffy because the minute air permeability is not very good.
This review is about item#00728586.
Farm work
4
From Japan
On 2016-04-09 09:40:49
Light and you may be the strong and split, but is still good Tara more good breathability.
This review is about item#00728534.
When the bike commuting
5
From Japan
On 2016-02-29 15:26:50
It was purchased for when that has been raining suddenly rain. It folded in the usual boots I can not be standing on the bike, but Minoru-kun is helpful to be able to carry folded small. I feel a thin little soles, but not worried because only when the bike commuting.
This review is about item#00728604.