Buy more than* S$200* and get FREE SHIPPING

  • Rice Planting Boots Minoru-Kun Half Round
  • Rice Planting Boots Minoru-Kun Half Round
  • Rice Planting Boots Minoru-Kun Half Round

Rice Planting Boots Minoru-Kun Half Round #4600

by Atom
3.50 (6)
Item.#
00728568
Mfr.#
#4600
Package Qty.
1Pair
Ship pack of
1
31.17 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (reverse side)
polyester
Material (Sole)
Natural rubber
Length (cm)
40.5+/-3(26cm), 40.5+/-3(26cm)
Color
black
Size (cm)
25.5, 25.5
Foot Width
2E, 2E
Standard Weight (g/1 leg)
375+/-20(26cm), 375+/-20(26cm)
Material (Skin)
Natural rubber
Type
Sakimaru
Foot Width (cm)
100, 100
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Seedling work
1
From Japan
On 2017-05-01 16:43:07
I lost my feet in the rice paddies and get out quickly. Walking work is difficult.
This review is about item#728595.
rice planting
4
From Japan
On 2017-03-17 16:37:10
Although I am going to use it, I felt comfort was 1 size larger (usually 27 cm) and it was a nice feeling.
This review is about item#728604.
Current agriculture replenishment
3
From Japan
On 2016-09-29 19:02:24
It responds quickly, I am grateful
This review is about item#728568.
Farm work
4
From Japan
On 2016-04-27 09:51:24
I chose Maesaru and was right. It is good to put on like ordinary shoes. It is good to fit, but because it is not so breathable it will steam.
This review is about item#00728586.
Farm work
4
From Japan
On 2016-04-09 09:40:49
It is light and quite durable, but it is better if breathability is better.
This review is about item#00728534.
Motorcycle commuting
5
From Japan
On 2016-02-29 15:26:50
I bought it for the sudden rain falling. With ordinary boots it is not possible to fold and stand on a motorcycle, but Minoru is saved a little folding and carrying. I feel that the shoe sole is a little thin, but I do not mind it because it is only when motorcycle commutes.
This review is about item#00728604.