Buy more than* S$200* and get FREE SHIPPING

  • Rice Planting Boots Rakuraku Daichi Half Round
  • Rice Planting Boots Rakuraku Daichi Half Round
  • Rice Planting Boots Rakuraku Daichi Half Round

Rice Planting Boots Rakuraku Daichi Half Round #361

by Atom
Item.#
00728692
Mfr.#
#361
Package Qty.
1Pair
Ship pack of
1
55.65 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
Sakimaru
Size (cm)
23.5, 23.5
Material (reverse side)
nylon
Material (Skin)
Natural rubber
Color
black