Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rice Planting Boots Rakuraku Daichi Half Round
  • Rice Planting Boots Rakuraku Daichi Half Round
  • Rice Planting Boots Rakuraku Daichi Half Round

Rice Planting Boots Rakuraku Daichi Half Round #361

by ATOM
5.00 (1)
Item.#
00728708
Mfr.#
#361
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
Sakimaru
Size (cm)
24, 24
Material (reverse side)
nylon
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tractor work from planting work rushing
5
From Japan
On 2018-05-08 22:27:04
It is a buddy who carries out tractor operation to light tiger driving and inside and outside of a rice field I feel tired of the insoles are not tired
This review is about item#728744.