Buy more than* S$200* and get FREE SHIPPING

  • Campus Note, Plain Lined,

Campus Note, Plain Lined, NO-201AN

4.88 (8)
Item.#
00728804
Mfr.#
NO-201AN
Package Qty.
1PC(40Sheet)
Ship pack of
1
4.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Packaging design may be different.
Dimension (mm)
297 long x 210 wide
Number of Lines
35 lines
Number of Sheets
40 sheets
Ruled Line
Ordinary horizontal rules (A rules)
Rule Width (mm)
7
Paper Quality
Premium pure paper
Whiteness (%)
Middle paper: 80
Size
No. 1 (A4)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Memorandum of understanding
5
From Japan
On 2016-02-04 15:42:36
Since the easy-to-use, it always used to. 150 to 200 sheets degree of I'm happy if there is a note. . .
This review is about item#08432234.
Since following the Japanese history, a thick notebook has helped.
5
From Japan
On 2015-03-30 12:41:46
Always it has been decided that this note. Texture but also liked.
This review is about item#08432234.
We use as order book.
5
From Japan
On 2013-12-06 11:19:45
Not sold so much a book 50 sheets of notes. Moreover, I was surprised to very cheap. I use at work, but I would like to order so immediately use ending also san Monotarou.
This review is about item#34694545.
diary
5
From Japan
On 2013-05-09 21:26:16
No 242AN is want.
Handwriting of the order book, etc.
5
From Japan
On 2013-01-24 09:40:22
In particular, there is no problem.
This review is about item#00728804.
Work notes
5
From Japan
On 2012-04-20 16:38:48
Price is cheaper satisfaction.
This review is about item#00728917.
Note other working
5
From Japan
On 2009-11-21 13:09:02
Since the price is cheap and durable, it uses from more than 10 years ago. Momotaro stationery than specialty stores, also available now so cheap.
This review is about item#00728917.
Of each department, for proceedings fill in the meeting meeting Instructions, for Moshiokuri of contact matter For recording data
4
From Japan
On 2008-01-14 17:27:08
Horizontal lines, convenient and there is another one. Because the day-to-day data recording, month of 31 days will be in the margin.
This review is about item#00728917.