Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Kaisoku Rubber Tabi with Finger

Kaisoku Rubber Tabi with Finger #470

by ATOM
4.75 (4)
Item.#
00728823
Mfr.#
#470
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Standard Weight (g/1 leg)
450 + / -30 (in the case of L size)
Material (Skin)
Natural rubber
Type
With finger
Size (cm)
LL(26.5-27), LL(26.5-27)
Material (reverse side)
nylon
Material (Sole)
Natural rubber
Length (cm)
29 + / over 1 (L size)
Color
black
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
On a rainy day
4
From Japan
On 2017-02-03 14:56:19
I think that it would be nice if there is a larger size 3 L but a little bit hard I want a bigger size after another
This review is about item#728832.
Farm work
5
From Japan
On 2016-11-30 11:17:54
I usually use it, but it fits legs and is easy to walk. It is easy to remove and remove with the chuck, and there is no feeling that it was bokkobokon when walking with boots. I used it even during rice planting, but it is good as it is hard to get rid of foot in paddy fields and paddy fields. However, because the length is short, mud may come in. I think that it is still better if it is a little longer.
This review is about item#728814.
Farm work
5
From Japan
On 2015-04-24 18:00:24
It is an essential item on a rainy day.
This review is about item#00728814.
Used when spraying pesticides on the slope.
5
From Japan
On 2014-10-08 19:46:21
Easy to wear, toes, power to the whole legs, helps to support the body. (It will slip on boots)
This review is about item#00728805.