Buy more than* S$200* and get FREE SHIPPING

  • Kaisoku Rubber Tabi with Finger

Kaisoku Rubber Tabi with Finger #470

by Atom
4.75 (4)
Item.#
00728832
Mfr.#
#470
Package Qty.
1Pair
Ship pack of
1
60.34 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Standard Weight (g/1 leg)
450 + / -30 (in the case of L size)
Material (Skin)
Natural rubber
Type
With finger
Size (cm)
3L(27.5-28), 3L(27.5-28)
Material (reverse side)
nylon
Material (Sole)
Natural rubber
Length (cm)
29 + / over 1 (L size)
Color
black
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
On a rainy day
4
From Japan
On 2017-02-03 14:56:19
I want a size a little bit about the tight after one large even 3L think good if there is a larger size
This review is about item#728832.
When farm work
5
From Japan
On 2016-11-30 11:17:54
I use regularly, but it is easy to walk to fit the foot. Removable chuck also to is easy, there is no feeling that the Bokonbokon of when you walk in the boots. Although I used even when the rice planting, is in the fields and rice paddies so good that there is no come off hard foot is taken. However, there is also that because the short length comes in mud. I think that it should be noted that Do good Longer a little more.
This review is about item#728814.
Farm work
5
From Japan
On 2015-04-24 18:00:24
It is an essential item on a rainy day.
This review is about item#00728814.
Used when spraying pesticides on the slope.
5
From Japan
On 2014-10-08 19:46:21
Easy to wear, toes, power to the whole legs, helps to support the body. (It will slip on boots)
This review is about item#00728805.