Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kaisoku Rubber Tabi Half Round

Kaisoku Rubber Tabi Half Round #480

by ATOM
Item.#
00728848
Mfr.#
#480
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
Sakimaru
Size (cm)
S(23.5-24), S(23.5-24)
Material (reverse side)
nylon
Material (Skin)
Natural rubber
Color
black