Buy more than* S$200* and get FREE SHIPPING

  • Campus Note, Medium Horizontal Line

Campus Note, Medium Horizontal Line No-221B

4.86 (7)
Item.#
00728865
Mfr.#
No-221B
Package Qty.
1PC(48Sheet)
Ship pack of
1
1.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Packaging design may be different.
Paper Quality
High-quality paper
Dimension (mm)
Vertical 148 x horizontal 105
Number of Lines
21 lines
Rule Width (mm)
6
Size
No. 5 (A6)
Specification
No string bind
Number of Sheets
48 sheets
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Company of the meeting record
5
From Japan
On 2016-06-15 15:24:19
Very easy to use, in a classic note, I always used to.
This review is about item#34694563.
For the record at the time of work
5
From Japan
On 2016-06-10 15:01:06
Cheap can be purchased from other companies, we are very satisfied.
This review is about item#00728865.
High school notebook
5
From Japan
On 2015-12-14 10:58:08
Your company is the most rock-bottom price! We ask them to buy for my son. Please do not rise.
This review is about item#34694572.
Used to put together and it has research and study
4
From Japan
On 2014-04-14 21:35:52
5 books I bought, but there were wrinkles crease in one book beat out. There are many also become attached to the one you are using, but because from the beginning, is still disappointing. In the over-the-counter we have to buy to avoid such a commodity, but, there is only I am careful in sending side in mail order, you expect the future.
This review is about item#34694572.
~ ~ ~ In the Appointment Book of the year
5
From Japan
On 2013-11-27 22:22:08
Is the size you are using from the old days, we use as Appointment Book of two years, one page, because the 26-digit, by two orders of magnitude, in one day, we use as 10 days, per year since Well cheap than buying notebook, would be good, other, I am writing the car, such as the maintenance of the bike ...
This review is about item#34694615.
Merchandise management
5
From Japan
On 2013-05-06 16:33:11
Stationery store in exactly the goods you are selling the same (it is obvious ...) collectively can get free shipping as a result at a low cost if you buy, you have helped us as always! Monotaro best ~! !
This review is about item#34694615.
Memos, etc. during the experiment
5
From Japan
On 2012-05-02 17:24:29
A4 is not in the community, is useful in several books about the purchase applications.
This review is about item#34694606.