Buy more than* S$200* and get FREE SHIPPING

  • Kaisoku Rubber Tabi Half Round

Kaisoku Rubber Tabi Half Round #480

by ATOM
Item.#
00728884
Mfr.#
#480
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
Sakimaru
Size (cm)
3L(27.5-28), 3L(27.5-28)
Material (reverse side)
nylon
Material (Skin)
Natural rubber
Color
black