Buy more than* S$200* and get FREE SHIPPING

  • Kaisoku Rubber Tabi Strong
  • Kaisoku Rubber Tabi Strong
  • Kaisoku Rubber Tabi Strong
  • Kaisoku Rubber Tabi Strong

Kaisoku Rubber Tabi Strong #2530

by Atom
5.00 (1)
Item.#
00728893
Mfr.#
#2530
Package Qty.
1Pair
Ship pack of
1
67.17 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material (toe core)
iron
Material (Sole)
Natural rubber
Type
With finger
Size (cm)
S(23.5-24), S(23.5-24)
Material (reverse side)
nylon
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work (including demolition, etc.)
5
From Japan
On 2014-08-19 17:47:59
During the rainy, without even fit in the usual boots, not effective stiff, also hold out in This Gomutabi, have met all my hope, is very satisfied
This review is about item#00728936.