Buy more than* S$200* and get FREE SHIPPING

  • Kaisoku Rubber Tabi Strong
  • Kaisoku Rubber Tabi Strong
  • Kaisoku Rubber Tabi Strong
  • Kaisoku Rubber Tabi Strong

Kaisoku Rubber Tabi Strong #2530

by ATOM
5.00 (1)
Item.#
00728936
Mfr.#
#2530
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
iron
Material (Sole)
Natural rubber
Type
With finger
Size (cm)
3L(27.5-28), 3L(27.5-28)
Material (reverse side)
nylon
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work (including dismantling)
5
From Japan
On 2014-08-19 17:47:59
At the time of rain, there are no fitting feeling with ordinary boots, this is a stubborn injury in the inside, this rubber mold, it meets all my wishes, I am very satisfied
This review is about item#00728936.