Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Agricultural Boots Hayato

Agricultural Boots Hayato #2500

by ATOM
5.00 (2)
Item.#
00728988
Mfr.#
#2500
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
Sakimaru
Size (cm)
24.5, 24.5
Material (reverse side)
polyester
Material (Skin)
Natural rubber
Color
black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the grooves, mowing the levees, working in the fields
5
From Japan
On 2017-04-17 16:16:12
Excellent comfort and ease of taking off shoes. The bottom of boots is a bit thicker, I think that the unevenness may be large.
This review is about item#729006.
Farm work
5
From Japan
On 2017-04-13 15:01:30
I did a good quality shopping more than a price that can not be broken even after long-term use
This review is about item#729015.