Buy more than* S$200* and get FREE SHIPPING

  • Agricultural Boots Hayato

Agricultural Boots Hayato #2500

by Atom
Item.#
00729006
Mfr.#
#2500
Package Qty.
1Pair
Ship pack of
1
76.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Natural rubber
Type
Sakimaru
Size (cm)
25.5, 25.5
Material (reverse side)
polyester
Material (Skin)
Natural rubber
Color
black