Buy more than* S$200* and get FREE SHIPPING

  • Green Master Short Type
  • Green Master Short Type
  • Green Master Short Type

Green Master Short Type No.2622

4.82 (11)
Package Qty.
Ship pack of
62.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Material (toe core)
Standard Weight (g/1 leg)
362.5 + / -15 (in the case of L size)
Material (Skin)
SBR, nylon, polyester, polyurethane
Size (cm)
LL(27.5-28), LL(27.5-28)
Foot Width
3E, 3E
Material (Sole)
Natural rubber
Length (cm)
18.6 + / over 0.3 (L size)
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Scaffolding work and roof construction
From Japan
On 2017-12-06 19:59:46
At the time of the scaffolding work, it is not easy to walk around in many places and it is easy to walk. Even if I put on my kettle with rain, it does not come to blotch. It does not slip even when roof construction is done, the fit is wonderful. I wonder if the drawback can be steady in summer? it's dark. It is a very good product! !
This review is about item#729164.
Commuting in rainy weather. When walking from the parking lot to the workplace and sudden rain in the motorcycle
From Japan
On 2017-11-18 21:57:22
I bought it, it was perfect size to try. Did you feel a little pressure on your thumb, was it even L size? I thought, but the material is so soft, there is no problem. I tried using it for a motorcycle with light rain, but without soaking it It is comfortable.
This review is about item#729067.
From Japan
On 2017-10-20 20:20:05
Good fit, good size, good price. There is no problem for waterproofness so far. However, I think that it is hard to be tough if foot size is 28 or more.
This review is about item#729164.
Farm work
From Japan
On 2017-08-11 14:33:04
Very light, bring it to work touching rainy days and water. You can also take off hook quickly.
This review is about item#729137.
Used as shoes
From Japan
On 2017-07-05 11:20:23
I got off safely without slipping. After that, how about durability?
This review is about item#729067.
Commuting ~ Wash work
From Japan
On 2017-04-10 17:25:56
It is handy because it can be folded and carried around small on a day when it is likely to rain. I think that it is not suitable for walking for a long time because there is no heel.
This review is about item#729137.
Used when walking a dog
From Japan
On 2016-09-30 09:30:40
Because it is for garden work, it is soft, waterproof, and durable. Purchased the same item in different colors one year ago. I walked almost 6 months, 1 hour 30 minutes every day, whispering in parks, streets, side streets. There is neither waterproof nor rubber tear. As expected the shoe sole is worn out a little, but for now it does not matter. Early in the morning, even though it was sunny, my feet were getting wet, and wearing boots that are difficult to walk in heavy wards was melancholic, but now my knees do not hurt because I am wearing this light boots every day. Degradation of the shoe sole is also strong enough to compare with the yard boots purchased at the home center before. I would like something with a spike for winter if possible.
This review is about item#729058.
Cleaning the barns etc.
From Japan
On 2015-12-03 06:44:37
It is light and easy to wear.
This review is about item#00729076.
Household vegetable garden
From Japan
On 2014-11-08 18:01:54
I can not get out of time easily, when I take off I will take off easily. If it is a chuck next to you it will be easy to put on! Yes, work is warm work so it's okay to work. Summer is hot as it is hot!
This review is about item#00729112.
Farm work
From Japan
On 2014-07-14 13:15:32
Although I was considering boots at first, I thought about how heavy it is even if it is used for a long time in agricultural work ~ I arrived at the green master and bought it because it was a good feeling if I looked at a preview or reference. At first it was hard to wear, but I'm wearing it for about 2 weeks but I do not mind getting into it. It is good to wear like an underground shoe bag.
This review is about item#00729155.