Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Green Master Short Type

Green Master Short Type No.2622

by ATOM
4.54 (13)
Item.#
00729094
Mfr.#
No.2622
Package Qty.
1Pair
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Standard Weight (g/1 leg)
362.5 + / -15 (in the case of L size)
Material (Skin)
SBR, nylon, polyester, polyurethane
Size (cm)
S(23-24), S(23-24)
Foot Width
3E, 3E
Material (Sole)
Natural rubber
Length (cm)
18.6 + / over 0.3 (L size)
Color
Engines
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
pruning
5
From Japan
On 2018-06-20 17:13:31
You can work safely in the rain. Even if you climb trees, you are familiar with the skin without slipping and work efficiency is good.
This review is about item#729067.
Farm work
1
From Japan
On 2018-05-01 19:46:09
I usually wear shoes 27 cm. This time I ordered LL (27.5 ~ 28) and put it on immediately, I put on it for a day, but the tightening of the foot was tightly discarded in one day. I do not want to encourage it.
This review is about item#729128.
Scaffolding work and roof construction
5
From Japan
On 2017-12-06 19:59:46
At the time of the scaffolding work, it is not easy to walk around in many places and it is easy to walk. Even if I put on my kettle with rain, it does not come to blotch. It does not slip even when roof construction is done, the fit is wonderful. I wonder if the drawback can be steady in summer? it's dark. It is a very good product! !
This review is about item#729164.
Commuting in rainy weather. When walking from the parking lot to the workplace and sudden rain in the motorcycle
5
From Japan
On 2017-11-18 21:57:22
I bought it, it was perfect size to try. Did you feel a little pressure on your thumb, was it even L size? I thought, but the material is so soft, there is no problem. I tried using it for a motorcycle with light rain, but without soaking it It is comfortable.
This review is about item#729067.
Agriculture
5
From Japan
On 2017-10-20 20:20:05
Good fit, good size, good price. There is no problem for waterproofness so far. However, I think that it is hard to be tough if foot size is 28 or more.
This review is about item#729164.
Farm work
5
From Japan
On 2017-08-11 14:33:04
Very light, bring it to work touching rainy days and water. You can also take off hook quickly.
This review is about item#729137.
Used as shoes
5
From Japan
On 2017-07-05 11:20:23
I got off safely without slipping. After that, how about durability?
This review is about item#729067.
Commuting ~ Wash work
5
From Japan
On 2017-04-10 17:25:56
It is handy because it can be folded and carried around small on a day when it is likely to rain. I think that it is not suitable for walking for a long time because there is no heel.
This review is about item#729137.
Used when walking a dog
5
From Japan
On 2016-09-30 09:30:40
Because it is for garden work, it is soft, waterproof, and durable. Purchased the same item in different colors one year ago. I walked almost 6 months, 1 hour 30 minutes every day, whispering in parks, streets, side streets. There is neither waterproof nor rubber tear. As expected the shoe sole is worn out a little, but for now it does not matter. Early in the morning, even though it was sunny, my feet were getting wet, and wearing boots that are difficult to walk in heavy wards was melancholic, but now my knees do not hurt because I am wearing this light boots every day. Degradation of the shoe sole is also strong enough to compare with the yard boots purchased at the home center before. I would like something with a spike for winter if possible.
This review is about item#729058.
Cleaning the barns etc.
5
From Japan
On 2015-12-03 06:44:37
It is light and easy to wear.
This review is about item#00729076.