Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip 15-204

by aiai
4.00 (9)
Item.#
00729557
Mfr.#
15-204
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
40
Screw Diameter
W3/8
Dimensions b (mm)
22
Material
Malleable cast iron (Mariaburu) / Uni-chrome plated
Dimension d (mm)
52
Dimensions c(mm)
23.5
Nominal Designation
9
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Conduit tube support
5
From Japan
On 2018-04-28 22:49:45
I did construction safely today. There are no particular problems. I think that it was good.
This review is about item#729532.
Antenna strut wire stop
5
From Japan
On 2017-07-13 21:22:31
Various, different in size, what I bought is 1 point. Used without problems.
This review is about item#729557.
Wire wrapping in house
5
From Japan
On 2016-07-20 10:38:01
While there were many similar products, the shape sketch of the product was easy to understand, and we were able to purchase the target parts.
This review is about item#06563383.
As a wire clip
3
From Japan
On 2016-05-13 15:09:32
It is as expected.
This review is about item#06563383.
Wire starting point
5
From Japan
On 2016-05-03 13:27:05
No excess or deficiency
This review is about item#06563383.
Paul branch stop
4
From Japan
On 2015-10-13 14:57:38
The surface finish seems to be messy.
This review is about item#06563383.
antenna
3
From Japan
On 2014-09-18 13:48:33
Small size
This review is about item#06563383.
Carport countermeasures against typhoon
5
From Japan
On 2014-08-12 08:09:57
We used it for measures of typhoon of car port, it was able to do sturdy reinforcement It is safe in this.
This review is about item#06563374.
Used for fixing hoist's messenger wire
1
From Japan
On 2012-06-12 12:30:27
When purchasing 6 pieces and one piece (unused 2 pieces) is tightened, the screw becomes stupid and the screw does not tighten. There was a defective product. Screws can not be used in places where they are too strong and need strong strength. Indeed, absolutely can not be used in places like human life! It is! Since our company is a screw shop, we know the sides well. Products like synonyms of cheap ornaments.
This review is about item#06563374.