Buy more than* S$200* and get FREE SHIPPING

  • Tip Brush Cutter

Tip Brush Cutter 230x1.4

4.67 (6)
Item.#
00735412
Mfr.#
230x1.4
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.4
Purpose
For mowing.
Material
SKS-5
Outer Diameter (mm)
230
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Mowing work of vacant lot
5
From Japan
On 2017-10-26 09:53:55
It is cost effective. One-third price of 30 blades, easy to take a blade
This review is about item#735412.
Used for mowing fruit trees
5
From Japan
On 2017-09-14 21:13:04
I am doing grass cutting work comfortably well in terms of cutting. I was able to work as usual with chips.
This review is about item#735412.
Cutting weed on the bank of the irrigation pond
5
From Japan
On 2017-05-28 17:18:52
I worked comfortably well with sharpness, I expect that there is sustainability of sharpness
This review is about item#735412.
weed
3
From Japan
On 2017-04-12 15:05:30
I always use the blade of this hand. It is cheap and saved
This review is about item#735428.
To mowing !!
5
From Japan
On 2016-07-27 21:20:33
Since it was only chipsaw so far, it is sometimes test acquired, but the chip saws well, this item is still spare.
This review is about item#00735412.
As a replacement blade for lawn mowers
5
From Japan
On 2015-11-13 21:40:28
It is saved because there is no stock in the local DIY shop
This review is about item#00735412.