Buy more than* S$200* and get FREE SHIPPING

  • Tube File Eco Twin
  • Tube File Eco Twin
  • Tube File Eco Twin
  • Tube File Eco Twin

Tube File Eco Twin Fu-RT680B

4.91 (23)
Item.#
00735551
Mfr.#
Fu-RT680B
Package Qty.
1PC
Ship pack of
1
14.56 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
To organize general documents, technical data, company rules.
External Dimensions (Width x Height) (mm)
246x307
Hole Intervals (mm)
80
Color
Blue
Across Back (mm)
95
Size
A4
Accessories
Index x1 sheet, color divider (five mountains) x1 set
Material (cover)
PP film
Core Material
100% recycled paper pulp
Number of Holes
2
Filing Thickness (mm)
80
Storage Number of Sheets
800
Specification
Recycled materials, alternative materials, materials exchange, recycle design, separate disposal Replacement type spine Front cover PP film
Customer Reviews
5 star 21
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
23 Customer Reviews
The reviews are automatic translation.
Receipt filing
4
From Japan
On 2017-07-13 02:42:52
It was a very solid file, so I was a bit puzzled when I could open it. It is a type that pushes the middle part that I had never had before. However, it is easy to use once you get used to it.
This review is about item#08251555.
It is used when putting together documents
5
From Japan
On 2017-06-22 14:56:10
Because it is a wide file, it is extremely helpful when you want to put together a large amount of data.
This review is about item#08251607.
Document preservation
5
From Japan
On 2017-05-05 23:46:26
Again manufacturer's items can be used with confidence. Product of M company is one cheap one
This review is about item#8251555.
Payment documents as deliverables
5
From Japan
On 2017-01-28 14:35:16
It is very pleasing as the delivered partner looks good as well.
This review is about item#735551.
Storage of documents with exclusion
5
From Japan
On 2016-12-26 20:36:41
The metal fitting comes off with one push, and when the cover is closed, the metal fittings are locked naturally, so stress is zero. In products of other companies, you need to hold down the metal fittings delicately so that the clasp parts of the metal fitting mesh, so stress builds up. If you frequently add documents, you can not think of anything other than Kokuyo. For other storage products not to be removed for storage.
This review is about item#8251607.
It is a selection for exceeding 3000 yen (^ O ^)
5
From Japan
On 2016-08-31 23:14:21
Since it is a product of Kokuyo, there is no problem at all. Looking at the stock at the office, adding 1 or 2 or so will make shipping fee free.
This review is about item#8251555.
Document Filing
5
From Japan
On 2016-05-26 15:28:59
It is cheap and good. Since things are maker items, there is absolutely no problem.
This review is about item#00735357.
Organizing documents
5
From Japan
On 2016-05-20 06:34:12
It is still reliable. It is an easy-to-use item. Is there a way to make it easier to replace files? Easy to insert midway.
This review is about item#00735357.
File spelling of printed materials
5
From Japan
On 2016-04-28 13:21:33
Because it can open from either the left or right, it is also useful for Japanese binding and is convenient.
This review is about item#08251555.
Delivery of deliverables
5
From Japan
On 2015-12-22 08:31:45
I am satisfied, but I think that there is something a little wider. (13 Cm)
This review is about item#08251607.