Buy more than* S$200* and get FREE SHIPPING

  • Mower Blade
  • Mower Blade
  • Mower Blade

Mower Blade

4.60 (10)
Item.#
00735613
Package Qty.
1Set(4Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With fitting nut
Thickness (mm)
2.3
Compatible Models
Orekku / SP50 / 550/650/850, Agurippu / SP550 / 650/850, Kyoritsu / AZ550 / 650/850
Dimension (mm)
260x30
Purpose
For self-propulsion ridge mowers.
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Row cutting
5
From Japan
On 2017-09-01 14:28:11
It is far better than taking an exchange at an agricultural equipment shop. Although there is a thing saying that things are different, it is not the difference that exceeds COSPA anyway but since there is practically no difference as much as the insurance of the selling side, I plan to use it in the future.
This review is about item#735595.
Row mowing
5
From Japan
On 2017-07-27 15:50:48
The blade I used was shortened, so I exchanged it. The sharpness has improved very much. I also would like to use it too. Thank you for your consideration.
This review is about item#735604.
Mowing
5
From Japan
On 2017-07-14 13:11:53
It is the same as what I had purchased at the farm equipment shop, the price is cheap and I am satisfied very much
This review is about item#735613.
Mowing at the levee
5
From Japan
On 2017-07-01 07:41:42
HRC (Hardness) I want you to give it a little more. The length of the tooth is a little longer (2 cm).
This review is about item#735613.
Mowing work
4
From Japan
On 2017-06-25 15:10:31
· It is easy for both ends of the blade to become round and sharpness drops when it gets round. By strengthening the quenching of the corners at both the left and right ends, if sharpness lasts longer, I think that the value of merchandise will rise as well.
This review is about item#735613.
Mowing on the legs of the bank with Spider-Mower
3
From Japan
On 2017-05-19 19:19:19
It is satisfying with a beautiful bank with no stone, but in the case that the stone floats or the stock of the grass is large, the work efficiency will rise if the blade is a little thicker
This review is about item#735613.
Mowing
5
From Japan
On 2016-06-17 15:14:56
There was not a problem.
This review is about item#00735595.
Weed mowing in idle fields
5
From Japan
On 2016-04-18 15:36:33
Ease of use is not bad.
This review is about item#00735613.
Personal
4
From Japan
On 2015-11-23 08:10:10
I am satisfied.
This review is about item#00735613.
Rice field ridge cutting
5
From Japan
On 2015-08-12 10:02:21
For the product, both installation and function could be used without problems. As for price, I want a sense of affinity compared with JA.
This review is about item#00735595.