Buy more than* S$200* and get FREE SHIPPING

  • Anti-vibration Gloves
  • Anti-vibration Gloves
  • Anti-vibration Gloves

Anti-vibration Gloves -

5.00 (1)
Item.#
00736374
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
31.69 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Around Palms (cm)
About 30
Overall Length (cm)
About 23
Size
L
Specification
Vibration reduction glove for brush cutters
Middle Finger Length (cm)
About ten
Color
Orange / Grey
Material
(Instep) mesh, (palm side) artificial leather
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preliminary payment hedge trimmer
5
From Japan
On 2015-08-26 14:17:04
L size, it seems durable without steaming, so I bought it. It is also a point to wash. It is usability OK.
This review is about item#00736374.