Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Garden Safety Screen
  • Garden Safety Screen
  • Garden Safety Screen

Garden Safety Screen -

4.20 (5)
Item.#
00736426
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions (m)
2x2
Material
(Net) polyester, (pipe) vinyl chloride
Weight (kg)
2.5
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Protection of stepping stones to parked vehicles during mowing
4
From Japan
On 2017-09-29 14:39:33
It is convenient because it is light and easy to hold and easy to move. It is useful.
This review is about item#736426.
At breaker work
5
From Japan
On 2017-09-28 17:59:04
I used it when demolishing the retaining wall near the sidewalk. Of course we do not work when there are pedestrians, but the fragments of concrete are flying up to the roadway, so it is hard to scratch the towing vehicle, so I used this item. Thanks to the small pieces, they were pretty much scattered, but most of them were saved because they did not fly to the side of the road. It was lightweight and the range of defense was wide, and it was said that workers with this were easy and comfortable.
This review is about item#736426.
For scattering prevention during mowing
3
From Japan
On 2017-09-08 14:52:05
It is very light and good, but the trouble of removing the pipe seems troublesome
This review is about item#00736426.
Grass sweeping work
4
From Japan
On 2016-06-07 17:06:24
It is just good to prevent scattering at the time of weeding, just because the ends of the side pipe gradually drizzle because there are no vertical pipes on both sides, we added a separate vertical pipe and it got perfect. I think that it is best if there are vertical pipes on both sides if possible.
This review is about item#00736426.
Grass cutting
5
From Japan
On 2015-11-18 16:17:52
It is easy to use because it is light.
This review is about item#00736426.