Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bicycle Chains

Bicycle Chains X10

by KMC
5.00 (2)
Item.#
00737232
Mfr.#
X10
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Caution
For first length adjustment, chain revet remover is required., Chain cutter is required for length adjustment the first time., Chain cutter is required for length adjustment the first time., For first length adjustment, chain revet remover is required.
Size
1/2x11/128, 1/2 x 11/128
Accessories
Missing link, Missing link
Link Number
112, 112
Compatible
10 for speed, 10 for speed
Color
Silver / Black, Silver / Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on road bike
5
From Japan
On 2015-11-18 18:29:13
At the time of purchase It is the cheapest thing with 10 speed chain for load with handling in MonotaRO (It is incompatible with MTB) There are also silver / black, but I bought flashy eye gold because it is the same price. It seems that the basic performance does not change. Missing links also comes with gold. Every chain is so, but since it is covered with grease at the beginning of purchase, it is assembling after cleaning and lubrication before use. Separate installation and dismounting with missing links can be done easily if there is a special tool. The performance also has smooth smoothness, I think it is good Durability is still to come. I would like to handle Shimano a bit cheaper if possible.
This review is about item#00737223.
On road bike run
5
From Japan
On 2015-08-13 23:32:07
Since the missing link was attached from the beginning, installation finished comfortably. I would like to be aware that the oil that is pre-coated on the chain is rust prevention so it must be dropped with a parts cleaner, but this rust prevention oil is quite stubborn and difficult to drop, so drop chain to some extent It only has to paint and start running. Previously I was using ARTEGRA. Compared to comparing it exerts the same performance. There is no abnormal noise and there is no difference in shift performance. Although it is still traveling only about 100 km, I can not answer about durability, but even if I look at impressions elsewhere, the life expectancy is longer, so even if I look at the amount of money, Altegra is 3,000 yen, KMC is 4,000 yen, Arte Gras deteriorates to 3,000 km so that its lifespan is known. We will use expectations for future mileage. I like it because it looks exactly like a gold accent.
This review is about item#00737223.