Buy more than* S$200* and get FREE SHIPPING

  • Flat Folder W, Thick

Flat Folder W, Thick Fu-W10G

4.33 (3)
Item.#
00737457
Mfr.#
Fu-W10G
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
28
Height (mm)
307
Material
Color board, recycled paper
Number of Holes
2 holes
Color
Green
Filing Thickness (mm)
25
Storage Number of Sheets
250
Width (mm)
231
Green Purchasing Law
Compatible
Size
A4 vertical
Standard
Green Purchasing Law conformity, eco-mark authorization goods
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-04-18 15:39:17
I always use this. Although it is a standard product, it is very easy to use.
This review is about item#35028287.
Organizing data
5
From Japan
On 2015-07-15 16:26:54
Besides, there is a thick binding type.
This review is about item#00737457.
Preservation of materials
3
From Japan
On 2013-01-28 11:24:29
It is reasonable to store reference material that is not as good as using pipe files.
This review is about item#35028287.