Buy more than* S$200* and get FREE SHIPPING

  • High Quality Graph Paper A4

High Quality Graph Paper A4 Ho-19N

5.00 (3)
Item.#
00738832
Mfr.#
Ho-19N
Package Qty.
1PC(50Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
70
Dimensions (Vetical x Horizontal) (mm)
297x210
Specification
1mm grid Scale: 250x180
Printing Colors
Blue printing
Size
A4
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Product drawing display
5
From Japan
On 2014-10-13 15:20:43
The paper was also solid, it was good ♪
This review is about item#00738832.
I am using it for drawing drawings
5
From Japan
On 2013-04-17 14:46:04
The line was also sharp, and it was very convenient because it had numbers attached
This review is about item#00738832.
Drawing of processing request parts
5
From Japan
On 2013-01-24 09:28:13
Since it is a manufacturer product used from long ago, there is no particular problem.
This review is about item#00738832.