Buy more than* S$200* and get FREE SHIPPING

  • Resin Dolly
  • Resin Dolly
  • Resin Dolly
  • Resin Dolly

Resin Dolly No.566

3.50 (4)
Item.#
00742123
Mfr.#
No.566
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Loading load are displayed by equal load.
Pallet Dimension (mm)
600x400
Caster
X4 pieces freely cars
Wheel Diameter (phi mm)
75
Material
Polypropylene
Purpose
It can easily carry small and high objects.
Floor Level (mm)
120
Load Capacity (kg)
About 150
Weight (kg)
3.8
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Use in the office
4
From Japan
On 2015-07-23 23:52:48
There is a subtle if the motion of the caster is bad, but it was good because it does not warp even the platform of part put a decent heavy. Casters was if 5 ★ you are happy. If you think trying to consider the re-purchase was sold to the end (T_T)
This review is about item#00742123.
Transportation of materials in the factory, for storage
2
From Japan
On 2015-03-07 12:41:37
Although load-bearing has purchased or 150kg so many times, that make the caster portion does not move in rough blame or smoothly seen many. Perhaps I think the such as the quality of the grease that is filled to the sliding portion are also affected, it is used somehow to smooth the movement and lubricate the caster section situation.
This review is about item#00742123.
For storage of metal products
4
From Japan
On 2015-01-29 16:32:20
In all four-wheel moving, even the base plate that black is this product only, but waited about a month back order, quality, lightness, is a product of satisfaction to the movement both. However, placed in the center of the heavy of (load is concentrated in the center) and the base plate would along, but it was unexpected, this is us how to use the (included product) is used aware cause cage you.
This review is about item#00742123.
Transportation work of heavy
4
From Japan
On 2014-09-12 17:04:42
Light and convenient, consolidated also was easy. The number of characters of impressions is often reviewers - to become disagreeable.
This review is about item#00742123.