Buy more than* S$200* and get FREE SHIPPING

  • Sliding Adhesive Roller
  • Sliding Adhesive Roller
  • Sliding Adhesive Roller
  • Sliding Adhesive Roller

Sliding Adhesive Roller

3.00 (3)
Item.#
00742166
Package Qty.
1PC
Ship pack of
1
11.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rolls
60 laps
Overall Width (mm)
180
Color
White
Overall Length (mm)
310
Core Diameter (mm)
38
Tape Width (mm)
160
Weight (g)
315
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Automobile car cleaning
1
From Japan
On 2014-11-14 14:25:47
A sliding cover, button for the stop is too poor. It becomes a fool at the time of delivery, useless. As a toy, good if you use, but as a practical, too poor.
This review is about item#00742166.
clean up
4
From Japan
On 2014-10-15 16:33:21
Hip may not become painful, floor cleaning is Rakuchin.
This review is about item#00742175.
Cleaning of office carpet.
4
From Japan
On 2014-08-28 15:46:40
Roller itself is, I do not complain about me taking a pleasant hair and dust, but the button of possession is, in the fall leave, do not fit in neatly hole. Therefore, the idea that Okeru much trouble standing of, because would with a roller on the floor, useless.
This review is about item#00742166.