Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sliding Adhesive Roller
  • Sliding Adhesive Roller
  • Sliding Adhesive Roller
  • Sliding Adhesive Roller

Sliding Adhesive Roller Long

3.00 (3)
Item.#
00742175
Mfr.#
Long
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Rolls
60 laps
Overall Width (mm)
180
Color
White
Overall Length (mm)
690-1050
Core Diameter (mm)
38
Tape Width (mm)
160
Weight (g)
435
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Car interior cleaning
1
From Japan
On 2014-11-14 14:25:47
The button for the stop of the slide type cover is too poor. I am stupid at the time of delivery and it is not usable. It may be used as a toy, but as practical it is too poor.
This review is about item#00742166.
clean up
4
From Japan
On 2014-10-15 16:33:21
My lower back does not hurt, and I clean the floor a lot.
This review is about item#00742175.
Cleaning office carpet.
4
From Japan
On 2014-08-28 15:46:40
Rollers themselves are comfortable getting their hair and garbage and there is no complain, but the button of possession, keeping falling, can not fit in the hole neatly. Therefore, the idea that can stand up is that it is useless because the rollers are attached to the floor.
This review is about item#00742166.