Buy more than* S$200* and get FREE SHIPPING

  • Bulkhead Union Kqe
  • Bulkhead Union Kqe
  • Bulkhead Union Kqe

Bulkhead Union Kqe KQ2E06-00A

by SMC
Item.#
00742184
Mfr.#
KQ2E06-00A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
3
Dimension H (mm)
17
Conformity Tube Outside Diameter (phi mm)
6
Color
Body: black release Bush: blue
Fluid
Air / water
Mounting Hole (mm)
15
Dimension T (mm)
M14x1
Dimensions L (mm)
34.5
Weight (g)
33
Working Pressure Range
-100kPa-1MPa
Dimensions M (mm)
17
Ambient Temperature and Water Temperature (Degree c)
In the case of over 5 over 60 water: 0 over 40 (with no freezing)