Buy more than* S$200* and get FREE SHIPPING

  • Scrapbook, File Type
  • Scrapbook, File Type
  • Scrapbook, File Type

Scrapbook, File Type Ra-41N

4.44 (9)
Item.#
00743355
Mfr.#
Ra-41N
Package Qty.
1PC
Ship pack of
1
6.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
25
Height (mm)
262
Width (mm)
201
Storage Number of Sheets
28 sheets of kraft paper
Size
B5
Material
Cover / craft ball (used paper), medium paper / kraft paper
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Used receipt refrain
5
From Japan
On 2017-02-23 14:38:21
Every year, but just one book at a time use, it will be saved so was looking for something inexpensive even a little.
This review is about item#743346.
Organize documents
5
From Japan
On 2016-05-20 06:30:52
Are using the same thing for many years, ease of use and robustness are preeminent.
This review is about item#00743346.
Scrapbook
5
From Japan
On 2016-03-27 06:11:50
Price was good
This review is about item#00743346.
To organize bonded to each month of the receipt at the time of the accounting treatment
5
From Japan
On 2015-02-27 08:31:45
Much because you are using, we lined up by year on the shelf. When you do research later, is a convenient easy to examine.
This review is about item#00743346.
Receipt of scrap
3
From Japan
On 2014-06-12 15:02:57
It scraps the receipt was shopping at work. We want to sell the mono tallow brand products.
This review is about item#00743346.
The mount of receipt
4
From Japan
On 2014-05-16 13:50:57
It is used to mount the receipt. I bought regularly.
This review is about item#00743346.
Stick a receipt
5
From Japan
On 2013-11-24 13:13:34
B4 size you want to buy continues to be if there!
This review is about item#00743355.
Management of receipt
3
From Japan
On 2012-06-22 12:18:02
Sonomanma ...
This review is about item#00743346.
Receipt, organize invoices
5
From Japan
On 2012-06-07 12:23:12
Receipt, has been used to organize the bill. Price is cheap is good. I think in the future also be utilized.
This review is about item#00743346.