Buy more than* S$200* and get FREE SHIPPING

  • One Color Print Loose Leaf Sales Book
  • One Color Print Loose Leaf Sales Book
  • One Color Print Loose Leaf Sales Book

One Color Print Loose Leaf Sales Book RI-302

4.33 (3)
Item.#
00745376
Mfr.#
RI-302
Package Qty.
1PC(100Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
100
Size
B5
Number of Lines
30 lines
Type
Sales book
Dimension (mm)
Length 257 x width 187
Number of Holes
26 holes
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Book consolidation
5
From Japan
On 2018-03-05 16:50:44
I have been using loose leaf of Kokuyo forever. I found it with a monotaro and purchased it because the price was a little cheap.
This review is about item#745376.
I am using it during office work.
5
From Japan
On 2018-01-22 09:48:04
I have been using it for many years. It is strong, easy to write, easy to see. I look forward to working with you.
This review is about item#367833.
Office work
3
From Japan
On 2015-11-26 13:41:03
I want you to make it cheaper.
This review is about item#00367833.