Buy more than* S$200* and get FREE SHIPPING

  • All printing loose-leaf notebook Purchase book

All printing loose-leaf notebook Purchase book Ri-303

5.00 (1)
Item.#
00745385
Mfr.#
Ri-303
Package Qty.
1PC(100Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
100
Number of Lines
30 lines
Type
Invoice register
Dimension (mm)
Vertical 257x horizontal 187
Number of Holes
26 holes
Size
B5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Book keeping of purchased goods
5
From Japan
On 2009-07-27 11:49:26
Because it is a single color printing, it is easier to use, it looks refreshed than three color printing
This review is about item#00745385.