Buy more than* S$200* and get FREE SHIPPING

  • Double Layered Ring Pack

Double Layered Ring Pack RIN - 227B

4.80 (5)
Item.#
00745604
Mfr.#
RIN - 227B
Package Qty.
1Pack(7PC)
Ship pack of
1
1.75 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
1.6
Material
Mild steel wire rods (nickel plated)
Inner Diameter (phi mm)
27
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for parts of key chain (made with hobby)
5
From Japan
On 2017-09-02 21:18:38
Pass through eyelet 200 and use it, but you can do about 0.5 mmm. May I have more rigidity?
This review is about item#40484534.
To summarize the card case
4
From Japan
On 2017-03-02 16:06:00
By this price, I think that it can be used without problems by Kokuyo made.
This review is about item#40484552.
Display of things
5
From Japan
On 2017-02-13 09:54:47
I connect the clip and f and use it for the display of things. If this price is the manufacturer of Kokuyo, you can use it with confidence.
This review is about item#40484561.
Management of keys and number cards
5
From Japan
On 2016-06-07 14:51:57
I was able to swap keys and number tags without damaging fingers and pawls without tools, and it was durable and there was a reasonable texture and it was very good.
This review is about item#40484561.
Warehouse key concatenation
5
From Japan
On 2013-09-03 21:15:12
Ring diameter is just right.
This review is about item#00745604.