Buy more than* S$200* and get FREE SHIPPING

  • Water Based Marker

Water Based Marker SN-09

4.00 (4)
Item.#
00751074
Mfr.#
SN-09
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Completely close the cap after using. * Put out of reach of children. * Note that it will not be removed if it attach to clothes. * Caution frozen. * It may take some time until the ink comes out. * Ink might overflow at the area with low pressure or temperature change. Before using, make pen tip upward and push lightly to paper.
Line Width (mm)
2.0-2.3
Weight (g)
12
Shaft Diameter (phi mm)
12
Type
Water pigment
Purpose
For writing operation to paper, glass, plastic, metal, wood, etc.
Type
In words
Overall Length (mm)
127
Material
(Body / cap) PP / (pen core) polyester
Ink Color
Peach
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Sequential number writing
4
From Japan
On 2017-12-27 15:48:31
It is cheap and I am satisfied. I am glad that there are bold characters.
This review is about item#751083.
I used it for the letter of the price board.
5
From Japan
On 2017-12-21 09:17:33
Until now, I used items from other manufacturers but I am purchasing for the first time I think that writing ease does not differ from those of other manufacturers so if you last long it will be a little easier because the price is also a little easier.
This review is about item#751083.
Name of tool etc
2
From Japan
On 2017-10-22 19:24:02
It is cheap to compete with the manufacturer's products, the amount of ink is also small Hello. There is no indication of the product name on the main body White body only MADE IN JAPAN is displayed in the outer bag.
This review is about item#751083.
Confirmation of assembling position of agricultural machinery maintenance work and tightening of bolts
5
From Japan
On 2014-11-27 09:19:43
Ease of use and paint power beyond price.
This review is about item#00751083.