Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water Based Marker
  • Water Based Marker
  • Water Based Marker

Water Based Marker SN-18

5.00 (1)
Item.#
00751083
Mfr.#
SN-18
Package Qty.
1PC
Ship pack of
1
1.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Completely close the cap after using. * Put out of reach of children. * Note that it will not be removed if it attach to clothes. * Caution frozen. * It may take some time until the ink comes out. * Ink might overflow at the area with low pressure or temperature change. Before using, make pen tip upward and push lightly to paper.
Line Width (mm)
2.0-2.3
Weight (g)
12
Shaft Diameter (phi mm)
12
Type
Water pigment
Purpose
For writing operation to paper, glass, plastic, metal, wood, etc.
Type
In words
Overall Length (mm)
127
Material
(Body / cap) PP / (pen core) polyester
Ink Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembled at the time of maintenance work of agricultural machinery position and bolts of confirmation tightening, etc.
5
From Japan
On 2014-11-27 09:19:43
More than the price of ease of use and the paint force.
This review is about item#00751083.