Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Halogen Bulb Spark Beam

Halogen Bulb Spark Beam RS-273

3.00 (3)
Item.#
00751257
Mfr.#
RS-273
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color Temperature (K)
5200
Rated Power (W)
60 (brightness 120 class)
Color
Platinum White
Connector
H3
Voltage (V)
DC12
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Headlight aid
5
From Japan
On 2016-12-11 18:03:35
I felt that 5200 Kelvin was shining white and easy to see. I am very satisfied.
This review is about item#751257.
To replace the fog bulb
3
From Japan
On 2016-10-08 03:30:40
It looks beautiful with pale light. It is far darker than a genuine valve. If the light looks good, it's enough.
This review is about item#00751257.
Fog lamp
1
From Japan
On 2015-06-26 20:36:58
I exchanged and it was out in about a month.
This review is about item#00751257.