Buy more than* S$200* and get FREE SHIPPING

  • Cut-Off Wheel for Metal

Cut-Off Wheel for Metal 305x2.5x25.4 A30PBF

4.50 (2)
Item.#
00756927
Mfr.#
305x2.5x25.4 A30PBF
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (mm)
25.4
Hole Diameter (phi mm)
25.4
Grain Size
30
Outer Diameter (phi mm)
305
Coupling
P
Abrasive Material
A
Purpose
For stainless steel and metal
Thickness (mm)
2.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Material cutting
4
From Japan
On 2017-03-09 15:29:31
Sharpness is very good. I felt that consumption was quick.
This review is about item#756927.
Pipe cutting
5
From Japan
On 2016-06-18 12:12:06
I was able to cut smoothly without clogging I think the reduction of grindstone is common. It is an item with sufficient cost.
This review is about item#00756927.