Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • K wire brush sword-shaped black steel wire

K wire brush sword-shaped black steel wire

3.33 (3)
Item.#
00757338
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
41
Height (mm)
31
Shape
sword type
Purpose
Rust and paint removal, woodworking polishing., For removing rust and paint. For polishing on woodwork.
Weight (g)
80
Width (mm)
230
Material
wire
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Pour down the pot dish
4
From Japan
On 2016-03-09 19:01:09
As the broth of the pot got set hot, it was thought that it was a wire brush, and at the beginning I purchased the arm at the beginning, although my arm did not get tired, I began to slip out of the wire at the tip.
This review is about item#00757338.
Shedding of grease and stuck mechanical dirt
3
From Japan
On 2015-11-30 21:56:38
Although it seems that the waist of the wire is a little weak, even if the tip of the wire opens, it utilizes its opening and is using it well for the removal of the corner etc. Since the price is cheap, even if grease or scum is caught between the wires, we use it while exchanging it in disposable state. Also, where customers are, it is better to use new ones as well.
This review is about item#00757338.
Blacksmith, welding
3
From Japan
On 2015-11-06 21:57:34
I think that the size and shape of the handle are good, if it is difficult to escape and the density is high it is the best, but it is cheap so it's not complaining.
This review is about item#00757338.