Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oval Wire Hand Brush

Oval Wire Hand Brush -

Item.#
00757347
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
60, 65
Height (mm)
33, 38
Shape
oval type, Oval
Purpose
Rust and paint removal, woodworking polishing., Rust and paint removal, woodworking polishing.
Weight (g)
85, 90
Width (mm)
124, 127
Material
wire, Wire