Buy more than* S$200* and get FREE SHIPPING

  • Ladle shape brush

Ladle shape brush

Item.#
00757392
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
41
Height (mm)
197
Purpose
Ideal for sweeping, polishing wood part., Suitable for cleaning up and polishing on wood part.
Weight (g)
80
Width (mm)
54