Buy more than* S$200* and get FREE SHIPPING

  • Andropogon virginicus broom

Andropogon virginicus broom

Item.#
00757408
Package Qty.
1PC
Ship pack of
1
15.37 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
45
Height (mm)
240
Purpose
Suitable for cleaning up table, joint, etc., Suitable for cleaning up table, joint, etc.
Weight (g)
45
Width (mm)
115