Buy more than* S$200* and get FREE SHIPPING

  • Pipe-type palm brush

Pipe-type palm brush

Item.#
00757417
Package Qty.
1PC
Ship pack of
1
12.78 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Depth (mm)
47
Height (mm)
670
Purpose
Suitable for cleaning up equipment etc., Suitable for cleaning up equipment etc.
Weight (g)
120
Width (mm)
95