Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush

Brush

5.00 (1)
Item.#
00757435
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Height (mm)
150
Depth (mm)
32
Purpose
Suitable for joint, detail part, etc., Suitable for joint, detail part, etc.
Width (mm)
16
Weight (g)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To polish the metal part
5
From Japan
On 2015-10-13 15:04:45
A soft brush makes it difficult for scratches to get scratched, and the condition is good.
This review is about item#00757444.